Skip Content
PUMP SAMPLING WITH CHARGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP SAMPLING WITH CHARGER

CASELLA USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCIP313121
  • Mfr. Model # P313121
  • UNSPSC # 41104009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Calibration Certificate
  • Flow Range 0.5 to 3.5 L/min.
  • Voltage 4.8 VDC
  • Manufacturers Warranty Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list