Skip Content
PUMP ROTARY VANE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP ROTARY VANE BRASS

PROCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XE94
  • Mfr. Model # 6XE94
  • UNSPSC # 40151521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • GPH 240
  • Built-In Relief Valve
  • Inlet/Outlet NPTF (In.) 1/2
  • Item Rotary Vane Pump
  • Max. Flow (GPH) 260
  • External Relief Not Required
  • Max. Temp. (F) 150
  • Filter Strainer -
  • Relief Pressure Max. (PSI) 250
  • Body Material Brass
  • By-Pass Yes
  • Max. Pressure (PSI) 200
  • GPH of Water @ 200 PSI 232
  • Mounting Carbonator Clamp Style
  • HP @ 50 PSI 1/4
  • HP @ 200 PSI 3/4
  • Relief Valve PSI Setting 200
  • HP @ 100 PSI 1/2
  • Shaft 303 Stainless Steel
  • GPH of Water @ 50 PSI 243
  • GPH of Water @ 100 PSI 240
  • GPH of Water @ 150 PSI 236
  • HP @ 250 PSI 1
  • Min. Flow Rate (GPH) 228
  • HP @ 150 PSI 3/4
  • GPH of Water @ 250 PSI 228

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list