Skip Content
PUMP ROTARY VANE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP ROTARY VANE BRASS

PROCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XE84
  • Mfr. Model # 6XE84
  • UNSPSC # 40151521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Built-In Relief Valve
  • GPH 140
  • Inlet/Outlet NPTF (In.) 3/8
  • Max. Flow (GPH) 154
  • Max. Temp. (F) 150
  • Item Rotary Vane Pump
  • Relief Pressure Max. (PSI) 250
  • External Relief Not Required
  • Body Material Brass
  • By-Pass Yes
  • GPH of Water @ 200 PSI 137
  • Filter Strainer -
  • Mounting Carbonator Clamp Style
  • Max. Pressure (PSI) 200
  • HP @ 50 PSI 1/4
  • HP @ 100 PSI 1/3
  • GPH of Water @ 100 PSI 141
  • GPH of Water @ 150 PSI 139
  • GPH of Water @ 50 PSI 143
  • HP @ 200 PSI 3/4
  • Shaft 303 Stainless Steel
  • Relief Valve PSI Setting 200
  • Min. Flow Rate (GPH) 135
  • HP @ 150 PSI 1/2
  • HP @ 250 PSI 3/4
  • GPH of Water @ 250 PSI 135

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list