Skip Content
PUMP ROTARY VANE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP ROTARY VANE BRASS

PROCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XE83
  • Mfr. Model # 6XE83
  • UNSPSC # 40151521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Built-In Relief Valve
  • GPH 100
  • Inlet/Outlet NPTF (In.) 3/8
  • Max. Flow (GPH) 112
  • Relief Pressure Max. (PSI) 250
  • Max. Temp. (F) 150
  • Item Rotary Vane Pump
  • By-Pass Yes
  • Body Material Brass
  • Filter Strainer 100 Mesh
  • External Relief Not Required
  • Max. Pressure (PSI) 200
  • Mounting Carbonator Clamp Style
  • HP @ 50 PSI 1/4
  • GPH of Water @ 200 PSI 96
  • HP @ 100 PSI 1/4
  • Relief Valve PSI Setting 200
  • HP @ 200 PSI 1/3
  • Shaft 303 Stainless Steel
  • GPH of Water @ 100 PSI 100
  • GPH of Water @ 50 PSI 102
  • Min. Flow Rate (GPH) 94
  • GPH of Water @ 150 PSI 98
  • HP @ 150 PSI 1/3
  • GPH of Water @ 250 PSI 94
  • HP @ 250 PSI 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list