Skip Content
PUMP ROTARY VANE BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP ROTARY VANE BRASS

PROCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XE79
  • Mfr. Model # 6XE79
  • UNSPSC # 40151521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Built-In Relief Valve
  • Inlet/Outlet NPTF (In.) 3/8
  • GPH 35
  • Item Rotary Vane Pump
  • Max. Flow (GPH) 48
  • Max. Temp. (F) 150
  • Body Material Brass
  • Relief Pressure Max. (PSI) 250
  • By-Pass Yes
  • External Relief Not Required
  • Filter Strainer -
  • HP @ 200 PSI 1/4
  • Mounting Carbonator Clamp Style
  • Max. Pressure (PSI) 200
  • HP @ 100 PSI 1/4
  • HP @ 50 PSI 1/4
  • Shaft 303 Stainless Steel
  • GPH of Water @ 200 PSI 31
  • Relief Valve PSI Setting 200
  • GPH of Water @ 50 PSI 37
  • GPH of Water @ 150 PSI 33
  • Min. Flow Rate (GPH) 29
  • GPH of Water @ 100 PSI 35
  • HP @ 150 PSI 1/4
  • HP @ 250 PSI 1/3
  • GPH of Water @ 250 PSI 29

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list