Skip Content
PUMP ROTARY VANE BRASS 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP ROTARY VANE BRASS 3/8IN

PROCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XE82
  • Mfr. Model # 6XE82
  • UNSPSC # 40151521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • GPH 100
  • Inlet/Outlet NPTF (In.) 3/8
  • Built-In Relief Valve
  • Item Rotary Vane Pump
  • Max. Flow (GPH) 112
  • Relief Pressure Max. (PSI) 250
  • External Relief Not Required
  • By-Pass Yes
  • Max. Temp. (F) 150
  • Body Material Brass
  • Max. Pressure (PSI) 200
  • Filter Strainer -
  • Mounting Carbonator Clamp Style
  • HP @ 50 PSI 1/4
  • GPH of Water @ 200 PSI 96
  • HP @ 100 PSI 1/4
  • HP @ 200 PSI 1/3
  • Shaft 303 Stainless Steel
  • Relief Valve PSI Setting 200
  • GPH of Water @ 50 PSI 102
  • GPH of Water @ 100 PSI 100
  • GPH of Water @ 150 PSI 98
  • HP @ 150 PSI 1/3
  • HP @ 250 PSI 1/2
  • Min. Flow Rate (GPH) 94
  • GPH of Water @ 250 PSI 94

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list