PUMP ROTARY (V-110) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP ROTARY (V-110)

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP600115
  • Mfr. Model # 600115
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 3267
  • Shipping Weight 21.7 lbs

Product Details

Pump, Bronze Fitted, Cap, 1 US Gal. (3.78 L) per 10 Rev., Furnished Complete with Handle, Discharge Spout 3/4 in. NPT Male Thread, 40 in. Telescopic Suction Pipe and Bung Adapter Threaded for 2 in. Steel Drum Openings

Technical Specs

  • Item Rotary Pump
  • Inlet/Outlet NPTF (In.) 3/4
  • Built-In Telescopic Suction Pipe and Bung Adapter
  • Body Material Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list