PUMP ROTARY GEAR HEAD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP ROTARY GEAR HEAD 1/2IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KHJ7
  • Mfr. Model # 4KHJ7
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes -
  • Temp. Range -20 to 210 F
  • Item Rotary Gear Pump Head
  • Pump Body Material Cast Iron
  • GPM @ 100 PSI 8.9
  • Design Pedestal
  • GPM @ 25 PSI 10.7
  • GPM @ 20 PSI 10.8
  • GPM @ 40 PSI 10.3
  • GPM @ 50 PSI 10.6
  • GPM @ 80 PSI 9.5
  • GPM @ 60 PSI 9.9
  • Recommended Motor HP -
  • Motor Frame -
  • Pump RPM 1725
  • Seal Viton Lip
  • GPM @ 75 PSI 10.5
  • Shaft Material Steel
  • GPM @ 125 PSI -
  • HP @ 80 PSI -
  • GPM @ Freeflow 10.8
  • HP @ 40 PSI -
  • HP @ Free Flow 1/3
  • HP @ 50 PSI 1
  • HP @ 20 PSI -
  • HP @ 60 PSI -
  • HP @ 75 PSI 1
  • HP @ 100 PSI 1-1/2
  • HP @ 25 PSI 3/4
  • HP @ 125 PSI -
  • GPM @ Freeflow @ 1725 RPM 10.8
  • HP @ Free Flow @ 1725 RPM 3/4
  • Relief Valve Without
  • Gear Steel Spur
  • HP @ 125 PSI @ 1725 RPM -
  • GPM @ 125 PSI @ 1725 RPM -
  • Height 3-5/8"
  • Length 4"
  • Width 5-3/4"
  • Max. Viscosity 550 SSU
  • Port Size 1/2"
  • Max. Pressure 100 PSI
  • Suction Lift 12.3 ft.
  • Suction Lift @ 1725 RPM 12.3 ft.
  • Shaft Dia. 0.63"
  • Duty Rating Light
  • Shaft Height 2-5/8"
  • O-Ring Material Viton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list