Skip Content
PUMP ROTARY 6 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP ROTARY 6 GPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HA36
  • Mfr. Model # 4HA36
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • HP -
  • Max. GPM for Water -
  • Max. GPM for Oil -
  • Item Hand Operated Drum Pump
  • Phase -
  • Metered -
  • Adapter Type 1 1/2 x 2" NPT Bung
  • GPM 6
  • Discharge Tubing Material 304 SS
  • Motor Type -
  • Motor Enclosure -
  • Wetted Materials Stainless Steel, Ryton, PTFE, PVDF
  • Self-Priming Yes
  • Suction Tube Length 40"
  • Agency Compliance -
  • Inlet Size 1" FNPT
  • Max. Viscosity 5000 SSU
  • Outlet Size 3/4" UNF
  • Suction Tube Type 3 Piece Tube
  • Discharge Tube Outlet ID Size 7/8"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List