PUMP REPAIR KIT,BUNA N,AIR,11/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP REPAIR KIT,BUNA N,AIR,11/16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF22A610
  • Mfr. Model # 22A610
  • UNSPSC # 40151728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes O-Rings, V-Packing, Springs, Seal Rings, Cusions, Packing & Gaskets
  • For Use With 6PY35, 6PY36, 6PY40, 6PY41, 3HJV9, 3HJW2
  • Shaft Dia. (In.) 11/16
  • Section Description Air
  • Type Buna N
  • Item Pump Repair Kit
  • Warranty 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list