Skip Content
PUMP PRESSURE WASHER 4000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP PRESSURE WASHER 4000PSI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MCX7
  • Mfr. Model # 1MCX7
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.1 lbs

Technical Specs

  • Features -
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Height (In.) 4.9
  • HP Required @ 2500 PSI 8.2
  • Includes -
  • Discharge Port (In.) 3/8 F
  • Inlet Port (In.) 1/2 F
  • Item Pressure Plunger Pump
  • Length (In.) 9.9
  • Max. Fluid Temp. (F) 140
  • Max. Inlet Pressure (PSI) 100
  • Type Belt-Drive
  • Width (In.) 7.6
  • Bearings Premium Tapered Roller
  • Driver Type Electric Motor or Gasoline Engine
  • Discharge Pressure (PSI) 4,000
  • Crankshaft Hardened Steel
  • Flow Capacity (GPM) 4.8
  • HP Required @ 1500 PSI 4.9
  • HP Required @ 1000 PSI 3.3
  • HP Required @ 3000 PSI 9.9
  • Outlet -
  • Plunger Ceramic
  • RPM 1750
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • HP Required @ 500 PSI 1.6
  • HP Required @ 2000 PSI 6.6
  • Pump Head Forged Brass
  • Connecting Rod Bronze
  • Lubrication Splash
  • Crankcase Precision Die Cast
  • HP Required @ 4000 PSI 13.2
  • HP Required @ 3500 PSI 11.5
  • Manifold Material Forged Brass
  • HP Required @ 5000 PSI -
  • Hydraulic Motor PSI @ 1000 Pump PSI -
  • Hydraulic Motor PSI @ 1500 Pump PSI -
  • Hydraulic Motor PSI @ 500 Pump PSI -
  • Hydraulic Motor PSI @ 2000 Pump PSI -
  • Hydraulic Motor PSI @ 3000 Pump PSI -
  • Hydraulic Motor PSI @ 2500 Pump PSI -
  • Shaft Dia. 24 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list