Skip Content
PUMP, PRESSURE BOOSTER, 3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP, PRESSURE BOOSTER, 3/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXG9
  • Mfr. Model # 5UXG9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.7 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • HP 3/4
  • Includes Manual
  • Inlet (In.) 1-1/2 NPT
  • Motor RPM 3450
  • Item Pressure Booster Pump
  • Type High-Volume
  • Phase 1
  • Duty Continuous Duty
  • GPM @ 25 PSI 32
  • GPM @ 30 PSI 29
  • GPM @ 35 PSI 27
  • GPM @ 40 PSI 22
  • GPM @ 50 PSI 5
  • Housing Material Cast Iron
  • Hz 60
  • Impeller Material Brass
  • Motor Type Permanent Split Capacitor
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Stages 2
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Motor Enclosure ODP
  • Voltage 115/230
  • Agency Compliance CSA, CUS, UL Listed
  • Impeller Type Closed
  • Amps 14.0/7.0
  • Motor Ambient Temp. Rating 149 Degrees F
  • Max. PSI Boost @ 2-10 GPM 50
  • Best Efficiency GPM @ PSI 23 @ 40
  • Max. PSI Boost @ 20 GPM 41
  • Max. PSI Boost @ 30 GPM 29
  • Height 8-3/4"
  • Length 17-7/8"
  • Width 7"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 53 PSI
  • Max. Case Pressure 160 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list