Skip Content
PUMP, PRESSURE BOOSTER, 3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP, PRESSURE BOOSTER, 3/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXG8
  • Mfr. Model # 5UXG8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.2 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • HP 3/4
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Motor RPM 3450
  • Inlet (In.) 1-1/2 NPT
  • Item Pressure Booster Pump
  • Type High-Volume
  • Phase 3
  • Duty Continuous Duty
  • GPM @ 25 PSI 40
  • GPM @ 20 PSI 54
  • GPM @ 15 PSI 63
  • GPM @ 30 PSI 19
  • Hz 60
  • Housing Material Cast Iron
  • Impeller Material Brass
  • Motor Enclosure ODP
  • Motor Type 3-Phase
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Voltage 208-230/460
  • Impeller Type Closed
  • Stages 1
  • Agency Compliance CSA, CUS, UL Listed
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Amps 3.8-3.5/1.75
  • Best Efficiency GPM @ PSI 47 @ 25
  • Motor Ambient Temp. Rating 149 Degrees F
  • Max. PSI Boost @ 2-10 GPM 32
  • Max. PSI Boost @ 20 GPM 29.8
  • Max. PSI Boost @ 30 GPM 27.8
  • Height 9-1/4"
  • Length 14"
  • Width 8-1/4"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 33 PSI
  • Max. Case Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list