Skip Content
PUMP, PRESSURE BOOSTER, 2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP, PRESSURE BOOSTER, 2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXJ0
  • Mfr. Model # 5UXJ0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.8 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • HP 2
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Inlet (In.) 1-1/2 NPT
  • Item Pressure Booster Pump
  • Phase 1
  • Duty Continuous Duty
  • Type High-Volume
  • Motor RPM 3450
  • GPM @ 25 PSI 45
  • GPM @ 30 PSI 44
  • GPM @ 35 PSI 42
  • GPM @ 40 PSI 40
  • GPM @ 60 PSI 27
  • GPM @ 50 PSI 34
  • Housing Material Cast Iron
  • Hz 60
  • Motor Enclosure ODP
  • Impeller Material Brass
  • Voltage 115/230
  • Motor Type Permanent Split Capacitor
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Agency Compliance CSA, CUS, UL Listed
  • Stages 2
  • Impeller Type Closed
  • Motor Ambient Temp. Rating 149 Degrees F
  • Amps 25/12.5
  • Best Efficiency GPM @ PSI 27 @ 61
  • Max. PSI Boost @ 20 GPM 62
  • Max. PSI Boost @ 2-10 GPM 69
  • Max. PSI Boost @ 30 GPM 57
  • Height 8-3/4"
  • Length 19-1/2"
  • Width 7"
  • Outlet 1-1/4" NPT
  • Inlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 65 PSI
  • Max. Case Pressure 160 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list