Skip Content
PUMP, PRESSURE BOOSTER, 1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, PRESSURE BOOSTER, 1 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXH1
  • Mfr. Model # 5UXH1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.4 lbs

Technical Specs

  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Bearing Type Permanently Lubricated Ball
  • HP 1
  • Includes Manual
  • Inlet (In.) 1-1/2 NPT
  • Item Pressure Booster Pump
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous Duty
  • GPM @ 15 PSI 70
  • GPM @ 20 PSI 66
  • GPM @ 25 PSI 52
  • Type High-Volume
  • GPM @ 35 PSI 23
  • GPM @ 30 PSI 41
  • Housing Material Cast Iron
  • Motor Type 3-Phase
  • Impeller Material Brass
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Hz 60
  • Motor Enclosure ODP
  • Voltage 208-230/460
  • Stages 1
  • Agency Compliance CSA, CUS, UL Listed
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Motor Ambient Temp. Rating 149 Degrees F
  • Impeller Type Closed
  • Amps 4.9-4.5/2.25
  • Best Efficiency GPM @ PSI 50 @ 29
  • Max. PSI Boost @ 2-10 GPM 37
  • Max. PSI Boost @ 20 GPM 35
  • Max. PSI Boost @ 30 GPM 33

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List