Skip Content
PUMP, PRESSURE BOOSTER, 1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, PRESSURE BOOSTER, 1 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXH0
  • Mfr. Model # 5UXH0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.65 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • HP 1
  • Includes Manual
  • Inlet (In.) 1-1/2 NPT
  • Item Pressure Booster Pump
  • Motor RPM 3450
  • Phase 1
  • Type High-Volume
  • GPM @ 20 PSI 66
  • GPM @ 15 PSI 70
  • Duty Continuous Duty
  • GPM @ 25 PSI 52
  • GPM @ 30 PSI 41
  • Hz 60
  • GPM @ 35 PSI 23
  • Housing Material Cast Iron
  • Impeller Material Brass
  • Motor Type Permanent Split Capacitor
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Motor Enclosure ODP
  • Stages 1
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Agency Compliance CSA, CUS, UL Listed
  • Voltage 115/230
  • Amps 18/9
  • Impeller Type Closed
  • Motor Ambient Temp. Rating 149 Degrees F
  • Best Efficiency GPM @ PSI 50 @ 29
  • Max. PSI Boost @ 2-10 GPM 37
  • Max. PSI Boost @ 30 GPM 33
  • Max. PSI Boost @ 20 GPM 35
  • Height 9-1/4"
  • Length 14-1/2"
  • Width 8-1/4"
  • Outlet 1-1/4" NPT
  • Inlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Pressure 40 PSI
  • Frame 56J
  • Max. Case Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list