Skip Content
PUMP,PRESSURE BOOSTER,1 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,PRESSURE BOOSTER,1 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXH7
  • Mfr. Model # 5UXH7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.65 lbs

Technical Specs

  • HP 1-1/2
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Bearing Type Permanently Lubricated Ball
  • Includes Manual
  • Inlet (In.) 1-1/2 NPT
  • Item Pressure Booster Pump
  • Phase 3
  • Type High-Volume
  • Duty Continuous Duty
  • GPM @ 25 PSI 42
  • Motor RPM 3450
  • GPM @ 30 PSI 40
  • GPM @ 35 PSI 37
  • GPM @ 40 PSI 35
  • GPM @ 50 PSI 29
  • GPM @ 60 PSI 20
  • Housing Material Cast Iron
  • Hz 60
  • Motor Type 3-Phase
  • Impeller Material Brass
  • Motor Enclosure ODP
  • Voltage 208-230/460
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Stages 2
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Agency Compliance CSA, CUS, UL Listed
  • Impeller Type Closed
  • Amps 6.3-5.7/2.85
  • Best Efficiency GPM @ PSI 25 @ 56
  • Motor Ambient Temp. Rating 149 Degrees F
  • Max. PSI Boost @ 2-10 GPM 61
  • Max. PSI Boost @ 20 GPM 60.5
  • Max. PSI Boost @ 30 GPM 49
  • Height 8-3/4"
  • Length 19"
  • Width 7"
  • Outlet 1-1/4" NPT
  • Inlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 62 PSI
  • Max. Case Pressure 160 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list