Skip Content
PUMP,PRESSURE BOOSTER,1 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,PRESSURE BOOSTER,1 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXH6
  • Mfr. Model # 5UXH6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.3 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • HP 1-1/2
  • Inlet (In.) 1-1/2 NPT
  • Includes Manual
  • Item Pressure Booster Pump
  • Motor RPM 3450
  • Phase 1
  • Type High-Volume
  • Duty Continuous Duty
  • GPM @ 40 PSI 35
  • GPM @ 30 PSI 40
  • GPM @ 25 PSI 42
  • GPM @ 50 PSI 29
  • GPM @ 35 PSI 37
  • GPM @ 60 PSI 20
  • Housing Material Cast Iron
  • Motor Enclosure ODP
  • Hz 60
  • Impeller Material Brass
  • Motor Type Permanent Split Capacitor
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Stages 2
  • Voltage 115/230
  • Impeller Type Closed
  • Agency Compliance CSA, CUS, UL Listed
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Amps 21/10.5
  • Motor Ambient Temp. Rating 149 Degrees F
  • Best Efficiency GPM @ PSI 25 @ 56
  • Max. PSI Boost @ 2-10 GPM 61
  • Max. PSI Boost @ 20 GPM 60.5
  • Max. PSI Boost @ 30 GPM 49
  • Height 8-3/4"
  • Length 19"
  • Width 7"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 62 PSI
  • Max. Case Pressure 160 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list