Skip Content
PUMP,PRESSURE BOOSTER,1 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,PRESSURE BOOSTER,1 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5UXH4
  • Mfr. Model # 5UXH4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.75 lbs

Technical Specs

  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Bearing Type Permanently Lubricated Ball
  • HP 1-1/2
  • Includes Manual
  • Inlet (In.) 1-1/2 NPT
  • Motor RPM 3450
  • Item Pressure Booster Pump
  • Type High-Volume
  • Phase 1
  • Duty Continuous Duty
  • GPM @ 25 PSI 70
  • GPM @ 20 PSI 75
  • GPM @ 35 PSI 47
  • GPM @ 30 PSI 61
  • GPM @ 40 PSI 36
  • Hz 60
  • Housing Material Cast Iron
  • Motor Enclosure ODP
  • Motor Type Permanent Split Capacitor
  • Voltage 115/230
  • Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
  • Stages 1
  • Impeller Material Brass
  • Wetted Materials Brass, Cast Iron, Stainless Steel, Buna N, Carbon, Ceramic
  • Agency Compliance CSA, CUS, UL Listed
  • Amps 21/10.5
  • Impeller Type Closed
  • Best Efficiency GPM @ PSI 51 @ 35
  • Motor Ambient Temp. Rating 149 Degrees F
  • Max. PSI Boost @ 2-10 GPM 43
  • Max. PSI Boost @ 20 GPM 42
  • Max. PSI Boost @ 30 GPM 41
  • Height 9-1/4"
  • Length 15-1/8"
  • Width 8-1/4"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 44 PSI
  • Max. Case Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list