PUMP POND 1/5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP POND 1/5HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6LUP3
  • Mfr. Model # 6LUP3
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.11 lbs

Technical Specs

  • Features Pumps are Rated for Continuous Duty, 24 Hours per Day. They Feature a Non-clogging Vortex Type Impeller. Dual Postion
  • GPH of Water @ 1 Ft. of Head 3,487
  • GPH of Water @ 10 Ft. of Head 2,695
  • Full Load Amps 2.8
  • GPH of Water @ 5 Ft. of Head 3,250
  • Height 6-7/8"
  • HP 1/5
  • Motor RPM 3,450
  • Item Pond and Garden Pump
  • Length 12"
  • Width 6"
  • Cord Length 10 ft.
  • Hz 60
  • Cord Type 18 AWG STW
  • Impeller Material Nylon, Glass Fiber
  • Duty Continuous
  • Motor Type PSC
  • Overload Protection Yes
  • Seal Material Carbon, Ceramic, Nitrile Butadiene Rubber
  • Voltage 115
  • Agency Compliance CSA/CUS
  • Installation Position Horizontal and Vertical
  • Port Rotation 90 Degrees Increments
  • Housing Material Nylon, Glass Fiber
  • Inlet Screened
  • Outlet 2" (F)NPT
  • Max. Dia. Solids 1/4"
  • Max. Head 19 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list