PUMP PLASTIC 1/12 HP 12VDC 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PUMP PLASTIC 1/12 HP 12VDC 7.5

DAYTON

Sale Price : $129.82 / EACH

Offer ends 30 Nov 2019

Your Price :
$144.24 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ACA5
  • Mfr. Model # 3ACA5
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.57 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 3.4
  • GPM of Water @ 0 Ft. of Head 4.0
  • GPM of Water @ 23 Ft. of Head 2.8
  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • GPM of Water @ 20 Ft. of Head 2.6
  • GPM of Water @ 30 Ft. of Head 1.3
  • Height (In.) 3-1/8
  • HP 1/12
  • Includes Manual
  • GPM of Water @ 40 Ft. of Head 0.0
  • Max. Head (Ft.) 40
  • Inlet/Outlet (In.) 3/4 MGHT
  • Length (In.) 6
  • Suction Lift (Ft.) 7.5
  • Type Flexible Impeller
  • Item Pump
  • Width (In.) 4-3/4
  • Temp. Range (F) 185
  • Cord Length 1.0
  • Housing Material Plastic
  • Impeller Material Nitrile
  • Motor Type TEFC
  • Max. Pressure (PSI) 17.3
  • Prime in Feet 7.5
  • RPM 4500
  • Seal Nitrile Lip
  • Shaft Material Stainless Steel
  • Voltage 12 VDC
  • Self-Priming Yes
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact.
  • Max. Viscosity 3000 SSU
  • GPM of Water @ 11 Ft. of Head 3.2
  • Amps 7.5
  • Max. SSU @ 1725 RPM 3000

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list