Skip Content
PUMP,PISTON,PVC,22 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,PISTON,PVC,22 OZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4HA33
  • Mfr. Model # 4HA33
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Includes Straight Horizontal Spout
  • Item Hand Operated Drum Pump
  • Adapter Type 2" NPT Bung
  • Max. Viscosity 4000 SSU
  • Wetted Materials PVC and Viton
  • Self-Priming Yes
  • Discharge Tubing Material PVC
  • Outlet Size 11/16" OD
  • Suction Tube Length 38"
  • Discharge Tube Length 4-45/64"
  • Discharge Tube Outlet ID Size 0.475"
  • Discharge Tube Outlet OD Size 11/16"
  • Ounces per Stroke 22
  • For Use With Ammonium, Detergents, Most Acids, Oils, Rinse Additives, Soda Ash
  • Features Light Weight
  • Housing Material PVC
  • Piston Material PVC
  • Inlet Size 1"
  • Adapter Dia. 2"
  • Adapter Material Polypropylene
  • Max. Liquid Temp. 140 Degrees F
  • Action Type Piston
  • Suction Tube Outlet O.D. Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list