PUMP, PEDESTAL, INLET/OUTLET 1 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, PEDESTAL, INLET/OUTLET 1 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6KHN9
  • Mfr. Model # 6KHN9
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Application Water, Chemical Transfer
  • GPH of Water @ 20 Ft. of Head 960
  • GPH of Water @ 10 Ft. of Head 1500
  • GPH of Water @ 1 Ft. of Head 1800
  • GPH of Water @ 40 Total Ft. of Head 420
  • GPH of Water @ 30 Total Ft. of Head 660
  • GPH of Water @ 5 Total Ft. of Head 1680
  • GPM of Water @ 10 Ft. of Head 25
  • GPM of Water @ 20 Ft. of Head 16
  • GPM of Water @ 40 Ft. of Head 7
  • GPM of Water @ 30 Ft. of Head 11
  • GPM of Water @ 60 Ft. of Head 1
  • GPM of Water @ 5 Ft. of Head 28
  • GPM of Water @ 50 Ft. of Head 4
  • Inlet/Outlet (In.) 1
  • Height (In.) 5-3/4
  • Item Pump Head
  • Length (In.) 6
  • Max. Head (Ft.) 70
  • Max. Liquid Temp. (F) 180
  • Shaft Dia. (In.) 5/8
  • Size Height O.C. (In.) 5-3/4
  • Type Self-Priming Flexible Impeller
  • Width (In.) 6
  • Body Material Bronze
  • Impeller Epichlorohydrin
  • Max. Pressure (PSI) 30
  • Pump Used On 1/2 HP Motor
  • Self-Priming Yes
  • Shaft Material Stainless Steel
  • RPM 1,725
  • Pumps Up To (Ft.) 70
  • Max. Suction Lift (Ft.) 18
  • Max. SSU @ 1725 RPM 500
  • GPM of Water @ 10 Ft. of Head @ 1725 RPM 25
  • GPM of Water @ 30 Ft. of Head @ 1725 RPM 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list