Discontinued with Replacement
PUMP,PARTS WASHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,PARTS WASHER

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP518972
  • Mfr. Model # 518972
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs
Suggested Replacement Product
PUMP PARTS WASHER PE-2YSA 1/40HP

Your Price: NA

Technical Specs

  • Amps AC 0.8
  • Application For Circulating Unheated Stoddard Solvent, Deodorized Kerosenes
  • Capacity GPH 1Foot 300
  • Capacity GPH 3 Feet 270
  • Capacity GPH 5 Feet 240
  • Height (In.) 5-1/2
  • HP 1/40
  • Includes Viton Seal, Nylon Volute and Impeller and Polyethylene Strainer
  • Housing Corrosion Resistant Polyester
  • Item Pump
  • Length (In.) 5-1/2
  • Shut Off 12.0
  • Width (In.) 3
  • Capacity GPH 130
  • PSI 5.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list