PUMP/PANEL,DEEP WELL,7GPM,1/2HP,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP/PANEL,DEEP WELL,7GPM,1/2HP,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EHR4
  • Mfr. Model # 2EHR4
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs

Technical Specs

  • Amps AC 12
  • Discharge Port (In.) 1-1/4
  • Includes Control Box
  • Height (In.) 24-5/8
  • Length (In.) 3-3/4
  • Item Submersible Pump/Panel Combo
  • HP 1/2
  • Number of Wires 3
  • Max. Head (Ft.) 290
  • Width (In.) 3-3/4
  • Phase 1
  • Shut Off (PSI) -
  • Control Box Required Yes
  • Type -
  • GPM of Water @ 100 Ft @ 30, 50 PSI 8 7
  • GPM of Water @ 40 Ft @ 30, 50 PSI 10 9
  • GPM of Water @ 60 Ft @ 30, 50 PSI 9 8
  • GPM of Water @ 80 Ft @ 30, 50 PSI 9 7
  • Flow Ranges (GPM) 10 - 4
  • Impeller Material Noryl
  • GPM 7
  • Motor Enclosure -
  • Motor Franklin
  • Seal Type -
  • SF Amps 9
  • Screen Material Polyethylene
  • GPM of Water @ 20 Ft @ 30, 50 PSI 11 9
  • Tank PSI -
  • Stages 7
  • Shaft Material Stainless Steel
  • Well Capacity Average
  • Voltage 115
  • Max. Operating Temp. (F) 86
  • Built-In Check Valve YES
  • Pump Bearings Rubber/Ceramic
  • Pump Material Stainless
  • GPM of Water @ 125 Ft @ 30, 50 PSI 8 6
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 150 Ft @ 30, 50 PSI 6 3
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 175 Ft @ 30, 50 PSI 5 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI 3 -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • Recommended Tank 4MY63, 3YA58, 3YA59
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 8
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 9
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 3
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 7
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list