Skip Content
PUMP/PANEL,DEEP WELL,20GPM,1HP,230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP/PANEL,DEEP WELL,20GPM,1HP,230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EHR3
  • Mfr. Model # 2EHR3
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.15 lbs

Technical Specs

  • Amps AC 9.8
  • Height (In.) 33-1/2
  • HP 1
  • Discharge Port (In.) 1-1/4
  • Includes Control Box
  • Item Submersible Pump/Panel Combo
  • Length (In.) 3-3/4
  • Max. Head (Ft.) 273
  • Number of Wires 3
  • Phase 1
  • Type -
  • Shut Off (PSI) -
  • Width (In.) 3-3/4
  • GPM of Water @ 40 Ft @ 30, 50 PSI 23 21
  • GPM of Water @ 60 Ft @ 30, 50 PSI 22 19
  • Control Box Required Yes
  • GPM of Water @ 100 Ft @ 30, 50 PSI 20 17
  • GPM of Water @ 80 Ft @ 30, 50 PSI 21 18
  • Flow Ranges (GPM) 10 - 5
  • GPM 20
  • Impeller Material Noryl
  • Motor Franklin
  • Screen Material Polyethylene
  • Motor Enclosure -
  • Seal Type -
  • SF Amps 10
  • Shaft Material Stainless Steel
  • Stages 7
  • Tank PSI -
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 22
  • Voltage 230
  • Well Capacity High
  • Max. Operating Temp. (F) 86
  • Built-In Check Valve YES
  • Pump Bearings Rubber/Ceramic
  • GPM of Water @ 125 Ft @ 30, 50 PSI 18 16
  • Pump Material Stainless
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 175 Ft @ 30, 50 PSI 13 -
  • GPM of Water @ 150 Ft @ 30, 50 PSI 17 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI 8 -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • Recommended Tank 3YA55, 4MY64
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 20
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 8
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI -
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 22
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list