PUMP/PANEL,DEEP WELL,10GPM,3/4HP,23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP/PANEL,DEEP WELL,10GPM,3/4HP,23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EHR1
  • Mfr. Model # 2EHR1
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.45 lbs

Technical Specs

  • Discharge Port (In.) 1-1/4
  • Amps AC 8
  • HP 3/4
  • Height (In.) 24-25/32
  • Length (In.) 3-3/4
  • Item Submersible Pump/Panel Combo
  • Includes Control Box
  • Phase 1
  • Max. Head (Ft.) 339
  • Shut Off (PSI) -
  • Number of Wires 3
  • Type -
  • Width (In.) 3-3/4
  • GPM of Water @ 100 Ft @ 30, 50 PSI 12 10
  • Control Box Required Yes
  • GPM of Water @ 40 Ft @ 30, 50 PSI 15 13
  • GPM of Water @ 60 Ft @ 30, 50 PSI 14 13
  • GPM of Water @ 80 Ft @ 30, 50 PSI 13 11
  • GPM 10
  • Impeller Material Celcon
  • Motor Enclosure -
  • Flow Ranges (GPM) 10 - 4
  • Motor Franklin
  • Screen Material Polyethylene
  • Seal Type -
  • Voltage 230
  • Shaft Material Stainless Steel
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 14
  • SF Amps 8
  • Tank PSI -
  • Stages 8
  • Max. Operating Temp. (F) 86
  • Well Capacity Average
  • Built-In Check Valve YES
  • Pump Bearings Rubber/Ceramic
  • GPM of Water @ 125 Ft @ 30, 50 PSI 11 10
  • Pump Material Stainless
  • GPM of Water @ 150 Ft @ 30, 50 PSI 10 9
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 175 Ft @ 30, 50 PSI 9 7
  • GPM of Water @ 200 Ft @ 30, 50 PSI 8 5
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 250 Ft @ 30, 50 PSI 4 -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 8
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 12
  • Recommended Tank 4MY63, 3YA58, 3YA59
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 10
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 14
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list