PUMP,OIL SYSTEM 5 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,OIL SYSTEM 5 1

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY4ZT60
  • Mfr. Model # 4ZT60
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Includes Oil Pump, Swivel, Hose Reel, Control Gun and Suction Tube
  • Max. Air Inlet PSI 140
  • Item Oil Pump Transfer System
  • Pump for Multiple Outlets Yes
  • Working Flow Max. (GPM) 6.6
  • Min. Air Inlet Pressure 40
  • Consumption @ 100 PSI 7 cfm
  • Pump Ratio 5:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list