Skip Content
PUMP,OIL SYSTEM 3 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,OIL SYSTEM 3 1

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY4ZT59
  • Mfr. Model # 4ZT59
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Includes Oil Pump, Swivel, Hose Reel, Control Gun and Suction Tube
  • Max. Air Inlet PSI 140
  • Item Oil Pump Transfer System
  • Max. Output 8.5 gpm
  • Consumption @ 100 PSI 5 cfm
  • Min. Air Inlet Pressure 40
  • Working Flow Max. (GPM) 9.25
  • Pump Ratio 3:1
  • Pump for Multiple Outlets Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list