Skip Content
PUMP,OIL COOLANT,1/8HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,OIL COOLANT,1/8HP

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3P746
  • Mfr. Model # 3P746
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.85 lbs

Technical Specs

  • Bolt Circle Dia. (In.) 2 at 5.2 and 2 at 5.28
  • Application Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • GPM of Water @ 10 Ft. of Head 14.4
  • GPM of Water @ 13 Ft. of Head Low 11.7
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head 10.6
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 17.1
  • GPM of Water @ 6 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • Height (In.) 12-1/4
  • GPM of Water @ 7 Ft. of Head Low 16.3
  • HP 1/8
  • Item Oil Coolant Pump
  • Max. Immersion Depth (In.) 5-7/8
  • Inlet/Outlet (In.) 3/8
  • Length (In.) 12-1/4
  • Max. Temp. 104
  • Phase 3
  • Shut-Off (Ft.) 21
  • Tank (Gal.) -
  • Type Immersion
  • Width (In.) 5-3/16
  • Body Material Cast Iron
  • Impeller Material Cast Bronze
  • Motor Enclosure -
  • Shaft Material Carbon Steel
  • Voltage 230/460
  • RPM 3440
  • GPM of Water @ 16 Ft. of Head 8.8
  • Elastomer Buna N
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • Max. Recommended Viscosity 1200 at 50 hz, 600 at 60 hz
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • Amps 0.50/0.25
  • GPM of Water @ 1 Ft. of Head -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List