PUMP,OIL COOLANT,1/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,OIL COOLANT,1/4HP

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3P741
  • Mfr. Model # 3P741
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.8 lbs

Technical Specs

  • Bolt Circle Dia. (In.) 6.3
  • Application Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Except Grinders
  • GPM of Water @ 10 Ft. of Head 32
  • GPM of Water @ 15 Ft. of Head 28.5
  • GPM of Water @ 13 Ft. of Head Low 30.0
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head 22
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head 11
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low -
  • GPM of Water @ 6 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • Height (In.) 9-1/16
  • HP 1/4
  • Includes Ceramic stationary seal face, carbon graphite rotating seal face, and steel springs
  • Inlet/Outlet (In.) 1/2
  • Item Oil Coolant Pump
  • Length (In.) 9-1/8
  • Phase 3
  • Max. Temp. 104
  • Shut-Off (Ft.) 34
  • Tank (Gal.) -
  • Type Suction
  • Motor Enclosure -
  • Width (In.) 5-29/32
  • RPM 3440
  • Body Material Cast Iron
  • Impeller Material Cast Bronze
  • Shaft Material Carbon Steel
  • Shaft Seal Mechanical Seal
  • Voltage 230/460
  • GPM of Water @ 16 Ft. of Head 26.0
  • GPM of Water @ 39 Ft. of Head -
  • GPM of Water @ 33 Ft. of Head -
  • Elastomer Buna N
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • Amps 1/0.5
  • Max. Recommended Viscosity 800 at 50 hz, 300 at 60 hz
  • GPM of Water @ 1 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list