PUMP,OIL COOLANT,1/3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,OIL COOLANT,1/3HP

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3P742
  • Mfr. Model # 3P742
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.95 lbs

Technical Specs

  • Application Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Except Grinders
  • GPM of Water @ 10 Ft. of Head 47
  • Bolt Circle Dia. (In.) 6.3
  • GPM of Water @ 13 Ft. of Head Low 44.0
  • GPM of Water @ 15 Ft. of Head 36
  • GPM of Water @ 20 Ft. of Head 28.5
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 54
  • GPM of Water @ 30 Ft. of Head 20
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low 52.0
  • Includes Ceramic stationary seal face, carbon graphite rotating seal face, and steel springs
  • HP 1/3
  • Height (In.) 9-5/8
  • Inlet/Outlet (In.) 3/4
  • Item Oil Coolant Pump
  • Length (In.) 9-5/8
  • Max. Temp. 104
  • Phase 3
  • Tank (Gal.) -
  • Shut-Off (Ft.) 34
  • Type Suction
  • Width (In.) 6-5/16
  • Body Material Cast Iron
  • Impeller Material Plastic
  • Voltage 230/460
  • Motor Enclosure -
  • Shaft Material Carbon Steel
  • RPM 3440
  • Shaft Seal Mechanical Seal
  • GPM of Water @ 16 Ft. of Head 41.0
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • Elastomer Buna N
  • GPM of Water @ 39 Ft. of Head -
  • GPM of Water @ 27 Ft. of Head -
  • Max. Recommended Viscosity 800 at 50 hz, 300 at 60 hz
  • Amps 1.5/0.75
  • GPM of Water @ 1 Ft. of Head -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list