Skip Content
PUMP,OIL,8 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,OIL,8 G

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY4ZT46
  • Mfr. Model # 4ZT46
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Air Inlet (In.) 3/8
  • Includes 2-inch bung adapter
  • Item High Flow Pump
  • Max. Air Inlet PSI 140
  • Max. Output 6.6 gpm
  • Consumption @ 100 PSI 7 cfm
  • Pump for Multiple Outlets Yes
  • Min. Air Inlet Pressure 40
  • Fluid Outlet Thread (In.) 1
  • Fluid Inlet Thread (In.) 1
  • Pump Ratio 5:1
  • Outlet Size 3/4" FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list