Skip Content
PUMP OIL 5GAL 12IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP OIL 5GAL 12IN DIA.

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO611170
  • Mfr. Model # 611170
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Technical Specs

  • For Use With 5-gal. Bucket
  • Includes 5 Foot Material Hose and Dispensing Nozzle
  • Container Size 35 lbs./5 gal.
  • Output Adjustable 2:1, 4:1, or 7:1
  • Item Oil Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list