PUMP NO FLYWHEEL CPR 2STG 7.5-15HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP NO FLYWHEEL CPR 2STG 7.5-15HP

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVR447-4523
  • Mfr. Model # 447-4523
  • UNSPSC # 40151501
  • CATALOGUE PAGE # 2790
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty air compressor pump. Alloy steel disc type valves and load matched pistons. Specially designed oil pick-up rings, cast-iron construction, heavy-duty ball type bearings and centrifugal lubrication system. Cool running. Low-oil carry over. Easy c

Technical Specs

  • Flywheel Dia. 20"
  • Item Heavy Duty Industrial Air Compressor
  • Bore Dia. 4.5", 2.5"
  • Pump RPM 10 HP @ 590 RPM
  • Oil Capacity 2.8 L
  • Groove Quantity 2
  • HP 1/2 - 30
  • Number of Cylinders 4
  • Number of Stages 2
  • Overall Depth 10"
  • Construction Cast-Iron
  • Overall Height 28 -1?4"
  • Valve Type Disc
  • Overall Width 13"
  • Valve Material Alloy Steel
  • Max. Pressure 150 PSI
  • Stroke Length 4"
  • Lubrication Type Centrifugal Pressure Lubrication
  • Flywheel Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list