Skip Content
PUMP MX412 OUTFIT - TRI-POD MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP MX412 OUTFIT - TRI-POD MOUNT

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKSMX412UC-EDT1S25
  • Mfr. Model # MX412UC-EDT1S25
  • UNSPSC # 40151523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Flow Rate 0.4 GPM
  • For Use With Wood, Metal Coatings
  • Height 30"
  • Includes MX 12:1 Ratio Pump, Tri-Pod, 25 ft. Air Hose, 25 ft. Fluid Hose, AA1600 Gun
  • Item Pump Package
  • Width 30"
  • Style Tri-Pod Mount
  • Length 30"
  • Body Material Stainless Steel
  • Guns Supported 1
  • Waterborne Compatible Yes
  • Tip Size Included 0.013"
  • Min. CFM 2.3
  • Hose Length 25 ft.
  • Max. Input Pressure 100 PSI
  • Operating Pressure 0 - 1,200 PSI
  • Max. Hose Length 25 ft.
  • Max. Tip Size 0.017"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list