Skip Content
PUMP MX412 OUTFIT - CART MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP MX412 OUTFIT - CART MOUNT

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKSMX412UC-EDC1S25
  • Mfr. Model # MX412UC-EDC1S25
  • UNSPSC # 40151523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Flow Rate 0.4 GPM
  • Style Cart Mount
  • Item Pump Package
  • Includes MX 12:1 Ratio Pump, Cart, 25 ft. Air Hose, 25 ft. Fluid Hose, AA1600 Gun
  • Length 22"
  • Height 42"
  • For Use With Wood, Metal Coatings
  • Width 22"
  • Body Material Stainless Steel
  • Tip Size Included 0.013"
  • Guns Supported 1
  • Waterborne Compatible Yes
  • Min. CFM 2.3
  • Max. Input Pressure 100 PSI
  • Hose Length 25 ft.
  • Operating Pressure 0 - 100 PSI
  • Max. Hose Length 25 ft.
  • Max. Tip Size 0.017"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list