PUMP MX3570 70 1 AIRLESS OUTFIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MX3570 70 1 AIRLESS OUTFIT

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKSMX3570PUCAC1S16
  • Mfr. Model # MX3570PUCAC1S16
  • UNSPSC # 40151523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Flow Rate 3.0 GPM
  • For Use With Protective Coatings
  • Height 50"
  • Includes MX 70:1 Pump, Cart, 25 ft. Airless Hose, Airless 75 Gun
  • Item Pump Package
  • Length 30"
  • Width 30"
  • Style Cart Mount
  • Body Material Stainless Steel
  • Guns Supported Airless
  • Max. Input Pressure 100 PSI
  • Max. Hose Length 100 ft.
  • Operating Pressure 0 - 7,000 PSI
  • Min. CFM 20.0
  • Waterborne Compatible Yes
  • Hose Length 50 ft.
  • Max. Tip Size 0.052"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list