Skip Content
PUMP MX3560 60 1 AIRLESS OUTFIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP MX3560 60 1 AIRLESS OUTFIT

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKSMX3560PUCAC1S15
  • Mfr. Model # MX3560PUCAC1S15
  • UNSPSC # 40151523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Flow Rate 3.5 GPM
  • For Use With Protective Coatings
  • Height 50"
  • Includes MX 60:1 Pump, Cart, 25 ft. Airless Hose, Airless 75 Gun
  • Item Pump Package
  • Length 30"
  • Width 30"
  • Body Material Stainless Steel
  • Style Cart Mount
  • Waterborne Compatible Yes
  • Guns Supported Airless
  • Max. Input Pressure 100 PSI
  • Min. CFM 20.0
  • Hose Length 50 ft.
  • Operating Pressure 0 - 6,000 PSI
  • Max. Tip Size 0.052"
  • Max. Hose Length 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list