!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP MX3542 42 1 AIRLESS OUTFIT

PUMP MX3542 42 1 AIRLESS OUTFIT

BINKS

PUMP MX3542 42 1 AIRLESS OUTFIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP MX3542 42 1 AIRLESS OUTFIT

PUMP MX3542 42 1 AIRLESS OUTFIT

BINKS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BKSMX3042PUCAC5S12
  • Mfr. Model # MX3042PUCAC5S12
  • UNSPSC # 40151523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Item Pump Package
  • Flow Rate 3.0 GPM
  • Max. Input Pressure 100 PSI
  • Max. Tip Size 0.052"
  • Max. Hose Length 100 ft.
  • Height 50"
  • Width 30"
  • For Use With Protective Coatings
  • Style Cart Mount
  • Operating Pressure 0 - 4,200 PSI
  • Min. CFM 15.0
  • Hose Length 25 ft.
  • Body Material Stainless Steel
  • Length 30"
  • Waterborne Compatible Yes
  • Includes MX 42:1 Pump, Cart, 25 ft. Airless Hose, Airless 75 Gun

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list