Skip Content
PUMP MX3536 36 1 AIRLESS OUTFIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP MX3536 36 1 AIRLESS OUTFIT

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKSMX3536PUCAC5S11
  • Mfr. Model # MX3536PUCAC5S11
  • UNSPSC # 40151523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Height 50"
  • For Use With Protective Coatings
  • Flow Rate 3.5 GPM
  • Includes MX 36:1 Pump, Cart, 25 ft. Airless Hose, Airless 75 Gun
  • Item Pump Package
  • Length 30"
  • Style Cart Mount
  • Width 30"
  • Body Material Stainless Steel
  • Min. CFM 12.0
  • Waterborne Compatible Yes
  • Guns Supported Airless
  • Hose Length 25 ft.
  • Max. Input Pressure 100 PSI
  • Operating Pressure 0 - 3,600 PSI
  • Max. Tip Size 0.052"
  • Max. Hose Length 75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list