Skip Content
PUMP MX1231 31 1 AIRLESS OUTFIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MX1231 31 1 AIRLESS OUTFIT

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKSMX1231PUPDC1S50
  • Mfr. Model # MX1231PUPDC1S50
  • UNSPSC # 40151523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • For Use With Architectural Coatings
  • Includes MX 31:1 Pump, Cart, 25 ft. Airless Hose, Airless 75 Gun
  • Flow Rate 1.2 GPM
  • Height 42"
  • Item Pump Package
  • Length 30"
  • Style Cart Mount
  • Width 22"
  • Body Material Stainless Steel
  • Waterborne Compatible Yes
  • Min. CFM 11.6
  • Max. Input Pressure 100 PSI
  • Guns Supported Airless
  • Hose Length 25 ft.
  • Operating Pressure 0 - 1,200 PSI
  • Max. Hose Length 50 ft.
  • Max. Tip Size 0.260"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list