Skip Content
PUMP MUSKOL 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PUMP MUSKOL 50ML

MUSKOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKL50074
  • Mfr. Model # 50074
  • UNSPSC # 10001761
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Muskol insect repllent, 50 mL pump.

Technical Specs

  • Item Muskol(R) Insect Repellent
  • Form Pump Spray
  • Active Ingredients DEET
  • Dilution Ratio Ready to Use
  • Size 50 mL
  • Insect Group Flying
  • Insect Control Type Repels
  • Targeted Insects Mosquitoes
  • Standards Registered with Health Canada

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list