PUMP MULTI PURPOSE WITH HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MULTI PURPOSE WITH HOSE

MEVOTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCNA2H
  • Mfr. Model # A2H
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

All-purpose pump with pint stroke lever. Includes telescopic suction tube and 6 ft. hose with nozzle. Will pump most liquids up to SAE 90 such as oils, fuels and non-corrosive solvents.

Technical Specs

  • Item Multi Purpose Lever Pump
  • Suction Tube Length To Fit 16 - 55 gal. Drums
  • Features Variable Handle Settings, Built in Bung Opener
  • For Use With Liquids
  • Includes Hose and Nozzle, Viton and EPDM O-Rings
  • GPM 250 mL/stroke
  • Metered Non-Metered
  • Nozzle Type Rigid Without Shutoff
  • Housing Material Aluminium
  • Overall Length 15"
  • Overall Height 3-1/4"
  • Seal Material Nitrile, Viton, EPDM
  • Seal Type O-Ring
  • Overall Width 13"
  • Self-Priming YES
  • Manufacturers Warranty Length 10 yr.
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Max. Viscosity SAE90
  • Pump Mount Size 2"
  • Hose Dia. 3/4"
  • Hose Length 6 ft.
  • Nozzle Material Steel
  • Pump Design Manual Lever
  • Compatible Fluids Diesel, Lube Oils, Non-Corrosive Solvents and Chemicals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list