PUMP MTR,SPLIT PH,1HP,3450,115V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MTR,SPLIT PH,1HP,3450,115V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBN25V1
  • Mfr. Model # BN25V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.57 lbs

Technical Specs

  • Full Load Amps 12.0
  • Nameplate RPM 3450
  • HP 1
  • Phase 1
  • Item Pool and Spa Pump Motor
  • RPM Range 3001-3600
  • Hz 60
  • Standards UL Recognized (E14663), CSA Certified 43341/53431/14012
  • Shaft Material Steel
  • Shaft Length 1-13/16"
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Shaft Threaded 3/8-16 UNC-2A
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Design Split-Phase
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list