PUMP MTR,CAP ST,2.25HP,3450,230,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MTR,CAP ST,2.25HP,3450,230,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBN51
  • Mfr. Model # BN51
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.4 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 10.5/2.6
  • Item Pool and Spa Pump Motor
  • HP 2, 1/4
  • Nameplate RPM 3450/1725
  • Phase 1
  • Hz 60
  • Shaft Length 2-5/16"
  • Shaft Material Steel
  • RPM Range 3001-3600
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Standards UL 1081, 1563 Approvable
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.00
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list