Skip Content
PUMP MOTOR,SPLIT PH,1/4 HP,1725,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP MOTOR,SPLIT PH,1/4 HP,1725,115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSCB2024AV1
  • Mfr. Model # CB2024AV1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.42 lbs

Technical Specs

  • Full Load Amps 4.4
  • HP 1/4
  • Item Carbonator Pump Motor
  • Phase 1
  • Nameplate RPM 1725
  • Overall Length 8-1/8"
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Dia. 5/8"
  • Frame 48Y
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design Split-Phase
  • Motor Application Pump
  • Motor Sub Application Carbonator Pump
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Sleeve
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Service Factor 1.00
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list