PUMP MOTOR,CSCR,3 HP,3450,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,CSCR,3 HP,3450,115/230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC341
  • Mfr. Model # C341
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

1-Phase open dripproof jet pump motor, CSCR, 3 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • HP 3
  • Full Load Amps 29.4/14.7
  • Includes Shaft Slinger
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Overall Length 13-3/16"
  • RPM Range 2350-3600
  • Shaft Length 2-3/8 po
  • Frame 56J
  • Voltage 115/230
  • Shaft Material Stainless Steel
  • Body Dia. 6.42"
  • Standards UL Recognized, CSA Certified
  • Motor Bearings Ball
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Mounting Type Face
  • Motor Application Pump
  • Motor Mounting Position All Angle
  • Motor Design Capacitor-Start
  • Motor Sub Application Jet Pump
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list