PUMP MOTOR,CSCR,1.5 HP,3450,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,CSCR,1.5 HP,3450,115/230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1465
  • Mfr. Model # C1465
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.8 lbs

Product Details

1-Phase open dripproof jet pump motor, CSCR, 1.5 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • Full Load Amps 15.8/7.9
  • HP 1-1/2
  • Item Jet Pump Motor
  • Phase 1
  • Nameplate RPM 3,450
  • Hz 60
  • Overall Length 14"
  • Duty Continuous
  • Shaft Material Stainless Steel
  • Shaft Length 2-3/8 po
  • RPM Range 2350-3600
  • Voltage 115/230
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Frame 56J
  • Max. Ambient Temp. 50 Degrees C
  • Body Dia. 6.42"
  • Shaft Dia. 5/8 po
  • Motor Service Factor 1.30
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Mounting Type Face/Base
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list