PUMP MOTOR,CSCR,1.5 HP,3450,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP MOTOR,CSCR,1.5 HP,3450,115/230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1091
  • Mfr. Model # C1091
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

1-Phase open dripproof jet pump motor, CSCR, 1.5 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • Item Jet Pump Motor
  • Duty Continuous
  • HP 1-1/2
  • Full Load Amps 15.8/7.9
  • Nameplate RPM 3,450
  • Phase 1
  • Overall Length 14"
  • Hz 60
  • RPM Range 2350-3600
  • Shaft Material Stainless Steel
  • Shaft Length 2-3/8 po
  • Voltage 115/230
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Body Dia. 5.61"
  • Frame 56J
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 50 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.30
  • Ins. Class B
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CCWSE
  • Motor Sub Application Jet Pump
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list